L. H. Dottie 2WS10 10 ft. Strap-It 2-Piece Weatherproof Blue Nylon Tie Down/Web Strap With Buckle (Hang-Up Display Pack) | Graybar Store
     
L. H. Dottie - 10 ft. Strap-It 2-Piece Weatherproof Blue Nylon Tie Down/Web Strap With Buckle (Hang-Up Display Pack) - 2WS10
+ / - Hover over image to Zoom
Other Views

    10 ft. Strap-It 2-Piece Weatherproof Blue Nylon Tie Down/Web Strap With Buckle (Hang-Up Display Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: 2WS10
    SKU: 25366620
    $26.21
    Checking Pricing
         
    Length:10 ft. L
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2WS10
    • Color Blue
    • UNSPSC 31151903
    • Length 10 ft. L
    • Materials Nylon
    • ECCN EAR99
    Product Overview:
    Strap-It weatherproof 10 ft. blue nylon tie downs with rustproof cam action buckle. Features 1 in. heavy duty 750 lb. test web construction. Two-piece Hang-Up display pack.
    Benefits and Features:
    • Weatherproof
    • 750 lb. Test Webbing
    • Strong 1 in. Heavy-Duty Web Construction
    • Rustproof, Cam-Action Buckle
    • Six Color-Coded Lengths: 2 ft. to 12 ft.
    • CAUTION: Always Wear Eye Protection