Lithonia Lighting 2VTL4RT 40L ADP EZ1 LP840 N100 Volumetric Troffer, VT Series, LED, 2x4, 4000 Lumens, 4000K, eldoLED dims to 1% Driver | Graybar Store
     
Lithonia Lighting - Volumetric Troffer, VT Series, LED, 2x4, 4000 Lumens, 4000K, eldoLED dims to 1% Driver - 2VTL4RT 40L ADP EZ1 LP840 N100
+ / - Hover over image to Zoom
Other Views

    Volumetric Troffer, VT Series, LED, 2x4, 4000 Lumens, 4000K, eldoLED dims to 1% Driver

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2VTL4RT 40L ADP EZ1 LP840 N100
    SKU: 25807677
    $0.00
    Checking Pricing
         
    Fixture Size (feet):2 x 4
    Lumens:4000
    Additional Features:White End Brackets
    Voltage Rating:120/277V
    Driver:eldoLED dims to 1%
    Color Temperature (Kelvin):4000
    CRI:82
    Additional Options:nLight without Lumen Management
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2VTL4RT 40L ADP EZ1 LP840 N100
    • Type Volumetric
    • Additional Options nLight without Lumen Management
    • UNSPSC 39111821
    • Additional Features White End Brackets
    • Color Temperature (Kelvin) 4000
    • CRI 82
    • Fixture Size (feet) 2 x 4
    • Lamp Type LED
    • Lumens 4000
    • Series VT
    • Voltage Rating 120/277V
    • Driver eldoLED dims to 1%
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: