Geist 2VRELN160-103C13TL5 Power Strip, 16 Outlet, (16) IEC C13, NEMA L5-30P, 10 ft. Cord, 120 V, 30 A, VRE, Black, 3.45 x 17 x 1.61 in, 50/60 Hz | Graybar Store
     
Geist - Power Strip, 16 Outlet, (16) IEC C13, NEMA L5-30P, 10 ft. Cord, 120 V, 30 A, VRE, Black, 3.45 x 17 x 1.61 in, 50/60 Hz - 2VRELN160-103C13TL5
+ / - Hover over image to Zoom
Other Views

    Power Strip, 16 Outlet, (16) IEC C13, NEMA L5-30P, 10 ft. Cord, 120 V, 30 A, VRE, Black, 3.45 x 17 x 1.61 in, 50/60 Hz

    Manufacturer: Geist
    Manufacturer #: 2VRELN160-103C13TL5
    SKU: 25095486
    $238.71
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:C-UL Listed 1950, RoHS Compliant, UL Listed
    Amps:30A
    Brand or Series:VRE
    Color:Black
    Dimensions:3.45 x 17 x 1.61 in.
    Frequency Rating:50/60 Hz
    Length:3.45 in.
    Material:Steel
    Mounting Type:Horizontal Mount
    Watts:2.8 kW
    No. of Outlets:16 Outlet
    Receptacle Configuration:(16) IEC C13
    Plug Configuration:NEMA L5-30P
    Voltage (Volts):120
    Cord Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # 2VRELN160-103C13TL5
    • Color Black
    • Dimensions 3.45 x 17 x 1.61 in.
    • Voltage (Volts) 120
    • Application Power Distribution
    • Additional Features C-UL Listed 1950, RoHS Compliant, UL Listed
    • Amps 30A
    • Brand or Series VRE
    • Length 3.45 in.
    • Mounting Type Horizontal Mount
    • No. of Outlets 16 Outlet
    • Plug Configuration NEMA L5-30P
    • Receptacle Configuration (16) IEC C13
    • Watts 2.8 kW
    • Material Steel
    • Frequency Rating 50/60 Hz
    • ECCN EAR99
    • Country of Origin US - USA
    • Cord Length 10 ft.
    Product Overview:
    Power Strip, Power Distribution, 16, (16) IEC C13, NEMA L5-30P, 10 ft, 120 V, C-UL Listed 1950, RoHS Compliant, UL Listed, 30 A