Geist 2VRELCN160-153C13TL6 Standard Horizontal PDU, Metered, 30A, 17 in. | Graybar Store
     
Geist - Standard Horizontal PDU, Metered, 30A, 17 in. - 2VRELCN160-153C13TL6
+ / - Hover over image to Zoom
Other Views

    Standard Horizontal PDU, Metered, 30A, 17 in.

    Manufacturer: Geist
    Manufacturer #: 2VRELCN160-153C13TL6
    SKU: 25822363
    $0.00
    Checking Pricing
         
    Amps:30A
    Color:Black
    Cord Length (Feet):15 ft.
    No. of Outlets:16
    Plug Configuration:L6-30P
    Receptacle Configuration:IEC C13
    Rack Units:2
    Voltage (Volts):208V
    Watts:4.9kW
    Width (Inches):17 in.
    Length:1.61 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # 2VRELCN160-153C13TL6
    • Color Black
    • Voltage (Volts) 208V
    • Rack Units 2
    • Amps 30A
    • Cord Length (Feet) 15 ft.
    • Length 1.61 in.
    • No. of Outlets 16
    • Plug Configuration L6-30P
    • Receptacle Configuration IEC C13
    • Watts 4.9kW
    • Width (Inches) 17 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Standard Horizontal PDU, Metered, 30A, 17 inch width for 2 RU.
    • Digital RMS scrolling power meter
    • 30A, 208V, 4.9kW
    • 15 foot cable
    • 16 IEC C13 receptacles
    • For 19 inch horizontal rack mount