Philips Day-Brite 2TG8332-01-UNV-1/3-EB-F1-LPT735 Philips, Troffer, Fluorescent, 120 to 277V, 84W, 3 Lamp, Electronic, 2x4 ft., 1,White | Graybar Store
     
Philips Day-Brite - Philips, Troffer, Fluorescent, 120 to 277V, 84W, 3 Lamp, Electronic, 2x4 ft., 1,White - 2TG8332-01-UNV-1/3-EB-F1-LPT735
+ / - Hover over image to Zoom
Other Views

    Philips, Troffer, Fluorescent, 120 to 277V, 84W, 3 Lamp, Electronic, 2x4 ft., 1,White

    Manufacturer: Philips Day-Brite
    Manufacturer #: 2TG8332-01-UNV-1/3-EB-F1-LPT735
    SKU: 22024638
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:84W
    No. of Lamps:3
    Ballast Type:Electronic
    No. of Ballasts:1
    Color:White
    Use With:T8 Lamps
    Additional Options:Pattern 12 prismatic acrylic Lens
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # 2TG8332-01-UNV-1/3-EB-F1-LPT735
    • Color White
    • Additional Options Pattern 12 prismatic acrylic Lens
    • UNSPSC 39111501
    • Additional Features Suitable for Damp Location
    • Ballast Type Electronic
    • Brand Philips
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 84W
    • No. of Ballasts 1
    • No. of Lamps 3
    • Voltage 120 to 277 V
    • Use With T8 Lamps
    Product Overview:
    General Purpose Lensed T-Grid Recessed LED Troffer