Philips Day-Brite 2TG8331U1R01UNV1/21EB Philips, Troffer, Fluorescent, 120 to 277V, 3 Lamp, Electronic, 2x2 ft., 1 | Graybar Store
     
Philips Day-Brite - Philips, Troffer, Fluorescent, 120 to 277V, 3 Lamp, Electronic, 2x2 ft., 1 - 2TG8331U1R01UNV1/21EB
+ / - Hover over image to Zoom
Other Views

    Philips, Troffer, Fluorescent, 120 to 277V, 3 Lamp, Electronic, 2x2 ft., 1

    Manufacturer: Philips Day-Brite
    Manufacturer #: 2TG8331U1R01UNV1/21EB
    SKU: 25075103
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Lamps:3
    Ballast Type:Electronic
    No. of Ballasts:1
    Fixture Size (feet):2x2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # 2TG8331U1R01UNV1/21EB
    • UNSPSC 39111534
    • Ballast Type Electronic
    • Brand Philips
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • No. of Ballasts 1
    • No. of Lamps 3
    • Voltage 120 to 277 V
    Product Overview:
    Philips, Troffer, Fluorescent, 120 to 277 V, 3, Electronic, 2x2 ft, 1