Philips Lighting 2TG48L840-4-FS-02F-UNV 2X4 LED 4000K 120/277V 4800L | Graybar Store
     
Philips Lighting - 2X4 LED 4000K 120/277V 4800L - 2TG48L840-4-FS-02F-UNV
+ / - Hover over image to Zoom
Other Views

    2X4 LED 4000K 120/277V 4800L

    Manufacturer: Philips Lighting
    Manufacturer #: 2TG48L840-4-FS-02F-UNV
    SKU: 25724854
    $0.00
    Checking Pricing
         
    Color:White
    Color Temperature (Kelvin):4000
    Fixture Size (feet):2 x 4
    Lumens:4800
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 2TG48L840-4-FS-02F-UNV
    • Color White
    • Color Temperature (Kelvin) 4000
    Product Overview: