Philips Lighting 2TG38L840-2-FS-02F-UNV Philips, Troffer, LED, 120 to 277V, 43.5W, 4000K, 2x2 ft., 3800 lm Lumens,White | Graybar Store
     
Philips Lighting - Philips, Troffer, LED, 120 to 277V, 43.5W, 4000K, 2x2 ft., 3800 lm Lumens,White - 2TG38L840-2-FS-02F-UNV
+ / - Hover over image to Zoom
Other Views

    Philips, Troffer, LED, 120 to 277V, 43.5W, 4000K, 2x2 ft., 3800 lm Lumens,White

    Manufacturer: Philips Lighting
    Manufacturer #: 2TG38L840-2-FS-02F-UNV
    SKU: 25694652
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:43.5 W
    Color Temperature (Kelvin):4000
    Lumens:3800 lm
    Color:White
    Additional Options:Pattern 12 Acrylic Diffuser
    Fixture Size (feet):2x2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 2TG38L840-2-FS-02F-UNV
    • Color White
    • Additional Options Pattern 12 Acrylic Diffuser
    • Brand Philips
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lamp Watts 43.5 W
    • Lumens 3800 lm
    • Voltage 120 to 277 V
    • ECCN EAR99
    Product Overview:
    T-Grid Recessed LED