Intermatic 2T2040GA Switch Enclosure, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Intermatic - Switch Enclosure, Grey - 2T2040GA
+ / - Hover over image to Zoom
Other Views

    Switch Enclosure, Grey

    Manufacturer: Intermatic
    Manufacturer #: 2T2040GA
    SKU: 88138487
    $38.04
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # 2T2040GA
    • Color Grey
    • UNSPSC 39121300
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2T2040GA, Case-Indoor, Type 1 Metal, Gray
    Drawn steel with gray powder coat paint finish;Combination ½ and 3/4 nominal knockouts with one on back and each side of enclosure, and two on bottom;Convenient mounting holes;Lockable hasp holds door closed