NSI Industries 2SR Splice Reducer Lug, 2 Ports, 14 to 2 AWG | Graybar Store
NSI Industries - Splice Reducer Lug, 2 Ports, 14 to 2 AWG - 2SR
+ / - Hover over image to Zoom
Other Views

    Splice Reducer Lug, 2 Ports, 14 to 2 AWG

    Manufacturer: NSI Industries
    Manufacturer #: 2SR
    SKU: 25701922
    $10.58
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Wire Size:2 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2SR
    • No. of Ports 2
    • UNSPSC 39121409
    • Materials Aluminum
    • Wire Size 2 to 14 AWG
    • SKU Spec Sheet
      2SR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: