Lithonia Lighting 2SP8 G 2 32 A12 MVOLT GEB10IS Troffer, Fluorescent, 120 to 277V, 32W, 2850 (Per Lamp) lm Output, 2 Lamp, Electronic Instant Start | Graybar Store
     
Lithonia Lighting - Troffer, Fluorescent, 120 to 277V, 32W, 2850 (Per Lamp) lm Output, 2 Lamp, Electronic Instant Start - 2SP8 G 2 32 A12 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    Troffer, Fluorescent, 120 to 277V, 32W, 2850 (Per Lamp) lm Output, 2 Lamp, Electronic Instant Start

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2SP8 G 2 32 A12 MVOLT GEB10IS
    SKU: 25086485
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:32W
    Lumen Output:2850 (Per Lamp) lm
    No. of Lamps:2
    Ballast Type:Electronic Instant Start
    Color:Matte White
    Use With:Electronic Ballasts and Sockets, T8 Lamps
    Additional Options:#12 Pattern Acrylic Diffuser
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2SP8 G 2 32 A12 MVOLT GEB10IS
    • Color Matte White
    • Additional Options #12 Pattern Acrylic Diffuser
    • UNSPSC 39111534
    • Additional Features Suitable for Damp Location
    • Ballast Type Electronic Instant Start
    • Brand Lithonia Lighting®
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32W
    • Lumen Output 2850 (Per Lamp) lm
    • No. of Lamps 2
    • Voltage 120 to 277 V
    • Use With Electronic Ballasts and Sockets, T8 Lamps
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SP8 Specification Premium T8 Troffer