Lithonia Lighting 2SBSLX2 33L RM EZ1 LP840 MB SBS Series Square Shadow Box, LED, Surface Mount, 2 x 2, 4000K, eldoLED dims to 1% (0-10V Dimming) | Graybar Store
     
Lithonia Lighting - SBS Series Square Shadow Box, LED, Surface Mount, 2 x 2, 4000K, eldoLED dims to 1% (0-10V Dimming) - 2SBSLX2 33L RM EZ1 LP840 MB
+ / - Hover over image to Zoom
Other Views

    SBS Series Square Shadow Box, LED, Surface Mount, 2 x 2, 4000K, eldoLED dims to 1% (0-10V Dimming)

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2SBSLX2 33L RM EZ1 LP840 MB
    SKU: 25846738
    $476.19
    Checking Pricing
    Items sold in feet or each.
         
    Fixture Size (feet):2x2
    Lumens:3300
    Driver:eldoLED dims to 1% (0-10V Dimming)
    Color Temperature (Kelvin):4000
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2SBSLX2 33L RM EZ1 LP840 MB
    • Color White
    • Type Surface
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lumens 3300
    • Series SBS
    • Voltage 120/277
    • Driver eldoLED dims to 1% (0-10V Dimming)
    • ECCN EAR99
    Product Overview:
    SBS Series 2X2 LED Shadow box surface mount luninaire. This 4000K eldoLED dims to 1% (0-10V Dimming).