Square D (Schneider Electric) 2S1FSS Dry Sealed Transformer, General Purpose, 1-Phase, 2kVA, 240x480V, 120/240V, 115 Deg. C, NEMA 3R, Wall-Mount | Graybar Store
     
Square D (Schneider Electric) - Dry Sealed Transformer, General Purpose, 1-Phase, 2kVA, 240x480V, 120/240V, 115 Deg. C, NEMA 3R, Wall-Mount - 2S1FSS
+ / - Hover over image to Zoom
Other Views

    Dry Sealed Transformer, General Purpose, 1-Phase, 2kVA, 240x480V, 120/240V, 115 Deg. C, NEMA 3R, Wall-Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2S1FSS
    SKU: 99880701
    $3,491.17
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Primary Voltage:240 x 480V
    Secondary Voltage:120/240V
    VA Rating:2kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2S1FSS
    • UNSPSC 39121001
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Primary Voltage 240 x 480V
    Product Overview:
    Square D,XFMR DRY 1PH 2KVA 240X480V-120/240V,0,1 phase,115 Degrees C,120/240VAC,180 ?C,2 kVA,240 x 480VAC,Dry Sealed Transformer,General Purpose - Intended for power, heating and lighting applications,NEMA 3R,Wall,cULus Listed
    cULus Listed