Lithonia Lighting 2RTL4 40L EZ1 LP850 N100 Volumetric Troffer, RT Series, LED, 2 x 4, 4000 Lumens, 5000K, 120/277V, eldoLED dims to 1% (0-10V Dimming) | Graybar Store
     
Lithonia Lighting - Volumetric Troffer, RT Series, LED, 2 x 4, 4000 Lumens, 5000K, 120/277V, eldoLED dims to 1% (0-10V Dimming) - 2RTL4 40L EZ1 LP850 N100
+ / - Hover over image to Zoom
Other Views

    Volumetric Troffer, RT Series, LED, 2 x 4, 4000 Lumens, 5000K, 120/277V, eldoLED dims to 1% (0-10V Dimming)

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2RTL4 40L EZ1 LP850 N100
    SKU: 25804507
    $272.11
    Checking Pricing
         
    Fixture Size (feet):2 x 4
    Lumens:4000 Lumens
    Driver:eldoLED dims to 1% (0-10V Dimming)
    Color Temperature (Kelvin):5000
    Voltage Rating:120/277V
    CRI:82
    Additional Options:nLight without Lumen Management
    Additional Features:No Air Function
    Alternate Manufacturer Part No.:233HFP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2RTL4 40L EZ1 LP850 N100
    • Type Volumetric
    • Additional Options nLight without Lumen Management
    • UNSPSC 39111505
    • Additional Features No Air Function
    • Alternate Manufacturer Part No. 233HFP
    • Color Temperature (Kelvin) 5000
    • CRI 82
    • Fixture Size (feet) 2 x 4
    • Lamp Type LED
    • Lumens 4000 Lumens
    • Series RT
    • Voltage Rating 120/277V
    • Driver eldoLED dims to 1% (0-10V Dimming)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: