Lithonia Lighting 2RTL2 24L D24 LP835 N100 LED 2X2 Recessed Troffer, 2400L, 3500K | Graybar Store
     
Lithonia Lighting - LED 2X2 Recessed Troffer, 2400L, 3500K - 2RTL2 24L D24 LP835 N100
+ / - Hover over image to Zoom
Other Views

    LED 2X2 Recessed Troffer, 2400L, 3500K

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2RTL2 24L D24 LP835 N100
    SKU: 25869421
    $0.00
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2RTL2 24L D24 LP835 N100
    • Color White
    Product Overview:

    Lensed LED Troffer, Two Lamps, 2400 Lumens, 3500K