Lithonia Lighting 2RT8S 2 17 MVOLT GEB10IS Troffer, Fluorescent, 120 to 277V, 17W, 2 Lamp, Electronic Instant Start, 2x2 ft., 1400 lm,White | Graybar Store
     
Lithonia Lighting - Troffer, Fluorescent, 120 to 277V, 17W, 2 Lamp, Electronic Instant Start, 2x2 ft., 1400 lm,White - 2RT8S 2 17 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    Troffer, Fluorescent, 120 to 277V, 17W, 2 Lamp, Electronic Instant Start, 2x2 ft., 1400 lm,White

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2RT8S 2 17 MVOLT GEB10IS
    SKU: 25650649
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:17W
    No. of Lamps:2
    Ballast Type:Electronic Instant Start
    Lumens:1400 Lumens
    Color:White
    Use With:T8 Lamps
    Fixture Size (feet):2x2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2RT8S 2 17 MVOLT GEB10IS
    • Color White
    • UNSPSC 39111505
    • Ballast Type Electronic Instant Start
    • Brand Lithonia Lighting®
    • Fixture Size (feet) 2x2
    • Lamp Type Fluorescent
    • Lamp Watts 17W
    • Lumens 1400 Lumens
    • No. of Lamps 2
    • Voltage 120 to 277 V
    • Use With T8 Lamps
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    RT8 RT8 Volumetric Recessed Lighting