Lithonia Lighting 2RT8RT 232 BINP RetrofitKits,White, 48 in L, 2 Lamp, 120 to 277V | Graybar Store
     
Lithonia Lighting - RetrofitKits,White, 48 in L, 2 Lamp, 120 to 277V - 2RT8RT 232 BINP
+ / - Hover over image to Zoom
Other Views

    RetrofitKits,White, 48 in L, 2 Lamp, 120 to 277V

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2RT8RT 232 BINP
    SKU: 25441174
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:48 in.
    No. of Lamps:2
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2RT8RT 232 BINP
    • Color White
    • UNSPSC 39111821
    • Length 48 in.
    • No. of Lamps 2
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    RT8R Relighting for Parabolics