Cooper Lighting (Eaton) 2RDI-332RP-UNV-EB82/MS-U Metalux Ovation Series Troffer, Recessed Direct/Indirect Center-Mount, 2x4, (2) T8 Instant Start Electronic Ballast, (3) 32WT8 | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Ovation Series Troffer, Recessed Direct/Indirect Center-Mount, 2x4, (2) T8 Instant Start Electronic Ballast, (3) 32WT8 - 2RDI-332RP-UNV-EB82/MS-U
+ / - Hover over image to Zoom
Other Views

    Metalux Ovation Series Troffer, Recessed Direct/Indirect Center-Mount, 2x4, (2) T8 Instant Start Electronic Ballast, (3) 32WT8

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2RDI-332RP-UNV-EB82/MS-U
    SKU: 25525587
    $0.00
    Checking Pricing
         
    No. of Lamps:3
    Fixture Size (feet):2 x 4
    Ballast Type:(2) T8 Instant Start Electronic
    Additional Features:Round Perforated Whtie Steel
    Color:White
    Quick Order:Y
    Fluorescent Lamp Type:32WT8
    Alternate Manufacturer Part No.:5356010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2RDI-332RP-UNV-EB82/MS-U
    • Color White
    • Type Recessed Direct/Indirect Center Mount
    • Additional Features Round Perforated Whtie Steel
    • Alternate Manufacturer Part No. 5356010
    • Ballast Type (2) T8 Instant Start Electronic
    • Brand Metalux
    • Fixture Size (feet) 2 x 4
    • Fluorescent Lamp Type 32WT8
    • Lamp Type Fluorescent
    • No. of Lamps 3
    • Series Ovation
    • Voltage 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: