Lithonia Lighting 2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS 2PM Paramax Parabolic Troffers | Graybar Store
     
Lithonia Lighting - 2PM Paramax Parabolic Troffers - 2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS
+ / - Hover over image to Zoom
Other Views

    2PM Paramax Parabolic Troffers

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS
    SKU: 99940200
    $88.89
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32W
    Fixture Size (feet):2x4
    No. of Ballasts:1-3 Lamp
    Use With:T8
    Additional Options:18 Cell, Low-Iridescent Anodized Diffuse Silver
    Ballast Type:T8 and CF Electronic Ballast, Instant Start
    Additional Features:Lay-In Grid, No Air Function
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS
    • Additional Options 18 Cell, Low-Iridescent Anodized Diffuse Silver
    • UNSPSC 39111535
    • Additional Features Lay-In Grid, No Air Function
    • Ballast Type T8 and CF Electronic Ballast, Instant Start
    • Brand Paramax
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    Product Overview:
    Paramax® recessed parabolic 2x4 troffer 120/277V for use with (3) 32W T8 lamps.
    • Grid trim type
    • No air function
    • Electronic ballast, ≤10% THD, instant start
    • For use in open area applications where optical control, visual comfort and light cut-off are important
    • Hemmed sides and ends provide smooth edges for easy handling during installation
    • Design optimized for use with T8 lamps and low-profile electronic ballasts
    • UL Listed