Belden 2P22FS-CMR-GY-B-BED 5541FE 008U1000, Riser Electronic Wire, (4) 22 AWG Conductors, Grey, 1000 ft. Box | Graybar Store
     
Belden - 5541FE 008U1000, Riser Electronic Wire, (4) 22 AWG Conductors, Grey, 1000 ft. Box - 2P22FS-CMR-GY-B-BED
+ / - Hover over image to Zoom
Other Views

    5541FE 008U1000, Riser Electronic Wire, (4) 22 AWG Conductors, Grey, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2P22FS-CMR-GY-B-BED
    SKU: 99913436
    $191.51
    Checking Pricing
         
    No. of Conductors:4
    Length:1000 ft.
    Conductor Size:22 AWG
    Conductor Material:Tinned Copper
    Cable Type:Riser
    Color:Grey
    Alternate Manufacturer Part No.:5541FE 008U1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2P22FS-CMR-GY-B-BED
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 4
    • UNSPSC 26121639
    • Alternate Manufacturer Part No. 5541FE 008U1000
    • Conductor Material Tinned Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded Overall Beldfoil Shield/Tinned Copper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Riser electronic cable has (4) 22 AWG conductors. Grey cable is packaged in a 1000 ft. Box. Belden Alternate Manufacturer Number is 5541FE 008U1000