Square D (Schneider Electric) 2NR151 Current Transformer, General Purpose, 1-Phase, 2.5VA, Inside Dia. 1-1/8 in., Copper, 24 in. 16 AWG Leads, NEMA 1 | Graybar Store
     
Square D (Schneider Electric) - Current Transformer, General Purpose, 1-Phase, 2.5VA, Inside Dia. 1-1/8 in., Copper, 24 in. 16 AWG Leads, NEMA 1 - 2NR151
+ / - Hover over image to Zoom
Other Views

    Current Transformer, General Purpose, 1-Phase, 2.5VA, Inside Dia. 1-1/8 in., Copper, 24 in. 16 AWG Leads, NEMA 1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2NR151
    SKU: 88238544
    $127.47
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2NR151
    • Application Designed For Ammeter Use
    • UNSPSC 39121003
    Product Overview:
    Square D,TRANSFORMER CURRENT 1505 1-1/8 ID,1 phase,1505,2.5VA,Copper,Designed for ammeter use,Direct,General Purpose Current Transformer,Leads (#16 AWG - 24 Inches),NEMA 1,UL and CUL Listed per classification XODW2,? 1.13 in
    Direct-Mount