Juno Lighting 2LEDTRIM G2 SQ 27K 90CRI FL BBL Downlight Housing, LED, 2 in. Housing, 120 to 277V, 15-15/16 in. L, Black | Graybar Store
     
Juno Lighting - Downlight Housing, LED, 2 in. Housing, 120 to 277V, 15-15/16 in. L, Black - 2LEDTRIM G2 SQ 27K 90CRI FL BBL
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, 2 in. Housing, 120 to 277V, 15-15/16 in. L, Black

    Manufacturer: Juno Lighting
    Manufacturer #: 2LEDTRIM G2 SQ 27K 90CRI FL BBL
    SKU: 25885564
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):15-15/16
    Color:Black
    Additional Features:2-inch LED downlights and adjustables offers the designer-look that perfectly complements many of today’s upscale residential and commercial interiors
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 2LEDTRIM G2 SQ 27K 90CRI FL BBL
    • Color Black
    • Additional Features 2-inch LED downlights and adjustables offers the designer-look that perfectly complements many of today’s upscale residential and commercial interiors
    • Fixture Type 2 in. Housing
    • Lamp Type LED
    • Nom. Length (Inches) 15-15/16
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2LEDTRIM Square Downlight
    LED Wet Location;2-inch LED downlights and adjustables offers the “designer-look” that perfectly complements many of today’s upscale residential and commercial interiors