Dura-Line 20001513 2in. HDPE coupler | Graybar Store
Dura-Line - 2in. HDPE coupler - 20001513
+ / - Hover over image to Zoom
Other Views

    2in. HDPE coupler

    Manufacturer: Dura-Line
    Manufacturer #: 20001513
    SKU: 25440158
    $15.12
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:6 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20001513
    • Color Black
    • Length 6 ft.
    • Trade Size (Inches) 2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Coupler 2.0 in. e-loc 2.375 OD SRD 6in. Length PVC-HDPE-fre-metal push-on Coupler