Dura-Line 20001847 HDPE coupler, Orange, 2 in. | Graybar Store
Dura-Line - HDPE coupler, Orange, 2 in. - 20001847
+ / - Hover over image to Zoom
Other Views

    HDPE coupler, Orange, 2 in.

    Manufacturer: Dura-Line
    Manufacturer #: 20001847
    SKU: 25437163
    $10.20
    Checking Pricing
         
    Color / Finish:Orange
    Use With:Pull Boxes, Vaults, Narrow Trenches
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20001847
    • Size 2 in.
    • UNSPSC 39121414
    • Color / Finish Orange
    • Use With Pull Boxes, Vaults, Narrow Trenches
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Coupler 2in. push-lock for HDPE conduit OD 2.365in. -2.385in. Orange, 7-1/2in. Length,tensile strenth 2000-2400 lbs. Water and air tight
    Installation is fast and easy; no heat or tools are needed. Simply push the duct ends into the coupler for a locked and air-sealed assembly.