Lithonia Lighting 2GTL2 3700LM LP840 2GTL2 Series Troffer, LED, Recessed, 3555 Lumens, 4000K, 120/277V | Graybar Store
     
Lithonia Lighting - 2GTL2 Series Troffer, LED, Recessed, 3555 Lumens, 4000K, 120/277V - 2GTL2 3700LM LP840
+ / - Hover over image to Zoom
Other Views

    2GTL2 Series Troffer, LED, Recessed, 3555 Lumens, 4000K, 120/277V

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GTL2 3700LM LP840
    SKU: 25851024
    $140.14
    Checking Pricing
    Items sold in feet or each.
         
    Fixture Size (feet):2x2
    Lumens:3555
    Additional Features:4000
    Brand or Series:2GTL2 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GTL2 3700LM LP840
    • Type Recessed
    • UNSPSC 39111534
    • Additional Features 4000
    • Brand or Series 2GTL2 Series
    • Fixture Size (feet) 2x2
    Product Overview:
    LED 2X2 RECESSED LAYIN 3700L 4000K