Lithonia Lighting 2GTL2 3700LM LP835 2GTL2 Series Troffer, LED, Recessed, 3461 Lumens, 3500K, 120/277V | Graybar Store
     
Lithonia Lighting - 2GTL2 Series Troffer, LED, Recessed, 3461 Lumens, 3500K, 120/277V - 2GTL2 3700LM LP835
+ / - Hover over image to Zoom
Other Views

    2GTL2 Series Troffer, LED, Recessed, 3461 Lumens, 3500K, 120/277V

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GTL2 3700LM LP835
    SKU: 25851023
    $125.85
    Checking Pricing
         
    Fixture Size (feet):2 x 2
    Lumens:3461
    Color Temperature (Kelvin):3500
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GTL2 3700LM LP835
    • Type Recessed
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2 x 2
    • Lamp Type LED
    Product Overview: