Lithonia Lighting 2GTL2 120 LP840 2GTL2 Series Troffer, LED, Recessed, 2x2, Flush Steel White Door, 120V, 4000K | Graybar Store
     
Lithonia Lighting - 2GTL2 Series Troffer, LED, Recessed, 2x2, Flush Steel White Door, 120V, 4000K - 2GTL2 120 LP840
+ / - Hover over image to Zoom
Other Views

    2GTL2 Series Troffer, LED, Recessed, 2x2, Flush Steel White Door, 120V, 4000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GTL2 120 LP840
    SKU: 25846520
    $85.88
    Checking Pricing
         
    Fixture Size (feet):2 x 2
    Lumens:3700
    Additional Features:Flush Steel White Door
    Voltage Rating:120V
    Color Temperature (Kelvin):4000
    CRI:82
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GTL2 120 LP840
    • Type Recessed
    • Additional Features Flush Steel White Door
    • Color Temperature (Kelvin) 4000
    • CRI 82
    • Fixture Size (feet) 2 x 2
    • Lamp Type LED
    • Lumens 3700
    • Series 2GTL2
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: