Lithonia Lighting 2GTL 4 72L EZ1 LP835 Troffer, LED, 120 to 277V, 53.2W, 7420 lm Lumen Output, 3500K, 2x4 ft., 7200 lm Lumens | Graybar Store
     
Lithonia Lighting - Troffer, LED, 120 to 277V, 53.2W, 7420 lm Lumen Output, 3500K, 2x4 ft., 7200 lm Lumens - 2GTL 4 72L EZ1 LP835
+ / - Hover over image to Zoom
Other Views

    Troffer, LED, 120 to 277V, 53.2W, 7420 lm Lumen Output, 3500K, 2x4 ft., 7200 lm Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GTL 4 72L EZ1 LP835
    SKU: 25696008
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:53.2 W
    Lumen Output:7420 lm
    Color Temperature (Kelvin):3500
    Lumens:7200 lm
    Additional Features:A+ Capable, C.E.C Title 20 Complaint, DLC QPL Listed Premium, EldoLED, Nlight Interface, Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GTL 4 72L EZ1 LP835
    • UNSPSC 39111534
    • Additional Features A+ Capable, C.E.C Title 20 Complaint, DLC QPL Listed Premium, EldoLED, Nlight Interface, Suitable for Damp Location
    • Brand Lithonia Lighting®
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 53.2 W
    • Lumen Output 7420 lm
    • Lumens 7200 lm
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    GT Series General-Purpose Recessed LED Troffer