Lithonia Lighting 2GTL 4 30L EZ1 LP840 Troffer, LED, 120 to 277V, 26.9W, 3599 lm Lumen Output, 4000K, 2x4 ft., 3000 lm Lumens | Graybar Store
     
Lithonia Lighting - Troffer, LED, 120 to 277V, 26.9W, 3599 lm Lumen Output, 4000K, 2x4 ft., 3000 lm Lumens - 2GTL 4 30L EZ1 LP840
+ / - Hover over image to Zoom
Other Views

    Troffer, LED, 120 to 277V, 26.9W, 3599 lm Lumen Output, 4000K, 2x4 ft., 3000 lm Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GTL 4 30L EZ1 LP840
    SKU: 25818936
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:26.9W
    Lumen Output:3599 lm
    Color Temperature (Kelvin):4000
    Lumens:3000 Lumens
    Additional Features:A+ Capable, C.E.C Title 20 Complaint, DLC QPL Listed Premium, EldoLED, Nlight Interface, Suitable for Damp Location
    Fixture Size (feet):2x4
    Alternate Manufacturer Part No.:229YC7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GTL 4 30L EZ1 LP840
    • UNSPSC 39111534
    • Additional Features A+ Capable, C.E.C Title 20 Complaint, DLC QPL Listed Premium, EldoLED, Nlight Interface, Suitable for Damp Location
    • Alternate Manufacturer Part No. 229YC7
    • Brand Lithonia Lighting®
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 26.9W
    • Lumen Output 3599 lm
    • Lumens 3000 Lumens
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    GT Series General-Purpose Recessed LED Troffer