Lithonia Lighting 2GTL 2 40L EZ1 LP850 LED 2X2 RECESSED TROFFER 4000L 5000K | Graybar Store
     
Lithonia Lighting - LED 2X2 RECESSED TROFFER 4000L 5000K - 2GTL 2 40L EZ1 LP850
+ / - Hover over image to Zoom
Other Views

    LED 2X2 RECESSED TROFFER 4000L 5000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GTL 2 40L EZ1 LP850
    SKU: 25844541
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GTL 2 40L EZ1 LP850
    • Color White
    • UNSPSC 39111534
    • Lamp Type LED
    Product Overview:
    Lensed LED Troffer, Two lamps, Nominal 4000 lumens, eldoLED dimming 1pct, 80+ CRI, 5000K, SKU - 230C2Y