Lithonia Lighting 2GT8332A12MVOLT1/3GEB10ISPWS1836LP835CSA General Purpose Troffer, 2x2, (3)32WT8, (1)3-Lamp Elec. Instant Start (6 ft. Prewire, 3/8 in. Dia., 18-Gauge, 1-Circuit) Ballast | Graybar Store
     
Lithonia Lighting - General Purpose Troffer, 2x2, (3)32WT8, (1)3-Lamp Elec. Instant Start (6 ft. Prewire, 3/8 in. Dia., 18-Gauge, 1-Circuit) Ballast - 2GT8332A12MVOLT1/3GEB10ISPWS1836LP835CSA
+ / - Hover over image to Zoom
Other Views

    General Purpose Troffer, 2x2, (3)32WT8, (1)3-Lamp Elec. Instant Start (6 ft. Prewire, 3/8 in. Dia., 18-Gauge, 1-Circuit) Ballast

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GT8332A12MVOLT1/3GEB10ISPWS1836LP835CSA
    SKU: 25690421
    $0.00
    Checking Pricing
         
    Fixture Size (feet):2 x 2
    Ballast Type:(1) 3-Lamp Electronic-Instant Start Ballast
    No. of Lamps:3
    Voltage Rating:120/277V
    Additional Features:6 ft. Prewire, 3/8 in. Dia., 18-Gauge, 1-Circuit Ballast
    Alternate Manufacturer Part No.:230E6N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GT8332A12MVOLT1/3GEB10ISPWS1836LP835CSA
    • Type General Purpose
    • UNSPSC 39111534
    • Additional Features 6 ft. Prewire, 3/8 in. Dia., 18-Gauge, 1-Circuit Ballast
    • Alternate Manufacturer Part No. 230E6N
    • Ballast Type (1) 3-Lamp Electronic-Instant Start Ballast
    • Fixture Size (feet) 2 x 2
    • No. of Lamps 3
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: