GE Lighting F17T8SP41ECOCVG 2FT T8 FLUOR FIXT W/CG | Graybar Store
     
GE Lighting - 2FT T8 FLUOR FIXT W/CG - F17T8SP41ECOCVG
+ / - Hover over image to Zoom
Other Views

    2FT T8 FLUOR FIXT W/CG

    Manufacturer: GE Lighting
    Manufacturer #: F17T8SP41ECOCVG
    SKU: 22051577
    $14.72
    Checking Pricing
    Items sold in feet or each.
         
    Rated Life (Hour):30000
    Wattage:17
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:1280/1220
    Alternate Manufacturer Part No.:15977
    Length:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F17T8SP41ECOCVG
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 15977
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1280/1220
    • Length 24 in.
    • Rated Life (Hour) 30000
    • Wattage 17
    • SKU Spec Sheet
      F17T8SP41ECOCVG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    F17T8SP41ECOCVG-Group 5 of All eco conversion