Lithonia Lighting 2FSL4 48L EZ1 LP840 Troffer, LED, 39.2W, 5089 lm Lumen Output, 4000K, 2x4 ft., 4800 lm Lumens, SatinWhite | Graybar Store
     
Lithonia Lighting - Troffer, LED, 39.2W, 5089 lm Lumen Output, 4000K, 2x4 ft., 4800 lm Lumens, SatinWhite - 2FSL4 48L EZ1 LP840
+ / - Hover over image to Zoom
Other Views

    Troffer, LED, 39.2W, 5089 lm Lumen Output, 4000K, 2x4 ft., 4800 lm Lumens, SatinWhite

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2FSL4 48L EZ1 LP840
    SKU: 25687088
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:39.2 W
    Lumen Output:5089 lm
    Color Temperature (Kelvin):4000
    Lumens:4800 lm
    Color:Satin White
    Use With:LED
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2FSL4 48L EZ1 LP840
    • Color Satin White
    • UNSPSC 39111505
    • Brand Lithonia Lighting®
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 39.2 W
    • Lumen Output 5089 lm
    • Lumens 4800 lm
    • Use With LED
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FS Series Recessed LED Luminaire featuring eldoLED