Philips Lighting 2FGG42B840-4-D-UNV-DIM Philips, Troffer, LED, 120 to 277V, 34W, 4212 lm Lumen Output, 4000K, 2x4 ft., 4200 lm Lumens, MatteWhite | Graybar Store
     
Philips Lighting - Philips, Troffer, LED, 120 to 277V, 34W, 4212 lm Lumen Output, 4000K, 2x4 ft., 4200 lm Lumens, MatteWhite - 2FGG42B840-4-D-UNV-DIM
+ / - Hover over image to Zoom
Other Views

    Philips, Troffer, LED, 120 to 277V, 34W, 4212 lm Lumen Output, 4000K, 2x4 ft., 4200 lm Lumens, MatteWhite

    Manufacturer: Philips Lighting
    Manufacturer #: 2FGG42B840-4-D-UNV-DIM
    SKU: 25881813
    $109.84
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:34 W
    Lumen Output:4212 lm
    Color Temperature (Kelvin):4000
    Lumens:4200 lm
    Color:Matte White
    Additional Options:0-10V Dimming Control, Ribbed Diffuser
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 2FGG42B840-4-D-UNV-DIM
    • Color Matte White
    • Additional Options 0-10V Dimming Control, Ribbed Diffuser
    • UNSPSC 39111515
    • Additional Features Suitable for Damp Location
    • Brand Philips
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 34 W
    • Lumen Output 4212 lm
    • Lumens 4200 lm
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The Philips Day-Brite/Philips CFI Recessed FluxGrid LED Luminaire