Philips Lighting 2EVG54L840-4-D-UNV-DIM 2X4 5400LM 4000K LENS BSKT 0-10V DIM | Graybar Store
     
Philips Lighting - 2X4 5400LM 4000K LENS BSKT 0-10V DIM - 2EVG54L840-4-D-UNV-DIM
+ / - Hover over image to Zoom
Other Views

    2X4 5400LM 4000K LENS BSKT 0-10V DIM

    Manufacturer: Philips Lighting
    Manufacturer #: 2EVG54L840-4-D-UNV-DIM
    SKU: 25720309
    $0.00
    Checking Pricing
         
    Color:White
    Color Temperature (Kelvin):4000
    Fixture Size (feet):2 x 4
    Lumens:5400
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 2EVG54L840-4-D-UNV-DIM
    • Color White
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2 x 4
    Product Overview: