Lithonia Lighting 2ES8P 232 BPNP L841HT8 Lay-In Grid Parabolic, Surface Mount, 2 x 4, (2) 32WT8 Lamps, 3100 Lumens, 4100K, 120/277V | Graybar Store
     
Lithonia Lighting - Lay-In Grid Parabolic, Surface Mount, 2 x 4, (2) 32WT8 Lamps, 3100 Lumens, 4100K, 120/277V - 2ES8P 232 BPNP L841HT8
+ / - Hover over image to Zoom
Other Views

    Lay-In Grid Parabolic, Surface Mount, 2 x 4, (2) 32WT8 Lamps, 3100 Lumens, 4100K, 120/277V

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2ES8P 232 BPNP L841HT8
    SKU: 25821207
    $0.00
    Checking Pricing
         
    Fixture Size (feet):2 x 4
    Ballast Type:T8 High Performance Ballast, Normal Factor (0.88) Programmed Rapid Start
    Fluorescent Lamp Type:32WT8
    No. of Lamps:2
    Voltage Rating:120/277V
    Lumens:3100
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2ES8P 232 BPNP L841HT8
    • Type Lay-In Grid
    • Ballast Type T8 High Performance Ballast, Normal Factor (0.88) Programmed Rapid Start
    • Color Temperature (Kelvin) 4100
    • Fixture Size (feet) 2 x 4
    • Fluorescent Lamp Type 32WT8
    • Lumens 3100
    • No. of Lamps 2
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: