Philips Day-Brite 2DLG43L840-4-D-UNV Philips, Troffer, LED, 120/277/347V, 41W, 4300 lm Lumen Output, 4000K, 2x4 ft. | Graybar Store
     
Philips Day-Brite - Philips, Troffer, LED, 120/277/347V, 41W, 4300 lm Lumen Output, 4000K, 2x4 ft. - 2DLG43L840-4-D-UNV
+ / - Hover over image to Zoom
Other Views

    Philips, Troffer, LED, 120/277/347V, 41W, 4300 lm Lumen Output, 4000K, 2x4 ft.

    Manufacturer: Philips Day-Brite
    Manufacturer #: 2DLG43L840-4-D-UNV
    SKU: 25670077
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:41 W
    Lumen Output:4300 lm
    Color Temperature (Kelvin):4000
    Use With:LED
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # 2DLG43L840-4-D-UNV
    • Brand Philips
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 41 W
    • Lumen Output 4300 lm
    • Voltage 120/277/347 V
    • Use With LED
    Product Overview:
    DuaLED Recessed 2DLG43L840-4-D-UNV 2x4, 4300 Nominal Delivered Lumens, 4000K, Diffuse