Philips Day-Brite 2DLG27L840-2-D-UNV Philips, Troffer, LED, 120/277/347V, 28W, 4000K, 2x2 ft., 2700 lm Lumens | Graybar Store
     
Philips Day-Brite - Philips, Troffer, LED, 120/277/347V, 28W, 4000K, 2x2 ft., 2700 lm Lumens - 2DLG27L840-2-D-UNV
+ / - Hover over image to Zoom
Other Views

    Philips, Troffer, LED, 120/277/347V, 28W, 4000K, 2x2 ft., 2700 lm Lumens

    Manufacturer: Philips Day-Brite
    Manufacturer #: 2DLG27L840-2-D-UNV
    SKU: 25670078
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:28W
    Color Temperature (Kelvin):4000
    Lumens:2700 Lumens
    Fixture Size (feet):2x2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # 2DLG27L840-2-D-UNV
    • Brand Philips
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lamp Watts 28W
    • Lumens 2700 Lumens
    • Voltage 120/277/347 V
    Product Overview:
    2DLG27L840-2-D-UNV Recessed Architectural DuaLED Recessed