General Cable 2C24FS-CMR-GY-R-A-GCC C0740A.41.10, Multi-Conductor Shielded Communication and Control Cable, (2) 24 AWG Conductors, Grey, 1000 ft. Reel | Graybar Store
     
General Cable - C0740A.41.10, Multi-Conductor Shielded Communication and Control Cable, (2) 24 AWG Conductors, Grey, 1000 ft. Reel - 2C24FS-CMR-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    C0740A.41.10, Multi-Conductor Shielded Communication and Control Cable, (2) 24 AWG Conductors, Grey, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C24FS-CMR-GY-R-A-GCC
    SKU: 25565165
    $230.13
    Checking Pricing
         
    Conductor Size:24 AWG
    Conductor Material:Tinned Copper
    Length:1000 ft.
    No. of Conductors:2
    Cable Type:Riser
    Color:Grey
    Alternate Manufacturer Part No.:C0740A.41.10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C24FS-CMR-GY-R-A-GCC
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 2
    • Type Non-Plenum
    • UNSPSC 26121500
    • Alternate Manufacturer Part No. C0740A.41.10
    • Conductor Material Tinned Copper
    • Conductor Size 24 AWG
    • Insulation and Jacket Polyethylene
    • Length 1000 ft.
    • Shielded Aluminum Polyester Foil
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-plenum electronic cable has (2) 24 AWG conductors. Grey cable is packaged in a 1000 ft. Reel. General Cable Alternate Manufacturer Number is C0740A.41.10