Advanced Digital Cable 2C22FS-CMR-GY-B-ADG Electronic Cable, Riser, Aluminum Mylar Shield, PVC Insulation, (2) 22 AWG Conductor, 1000 ft. Box | Graybar Store
     
Advanced Digital Cable - Electronic Cable, Riser, Aluminum Mylar Shield, PVC Insulation, (2) 22 AWG Conductor, 1000 ft. Box - 2C22FS-CMR-GY-B-ADG
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Riser, Aluminum Mylar Shield, PVC Insulation, (2) 22 AWG Conductor, 1000 ft. Box

    Manufacturer: Advanced Digital Cable
    Manufacturer #: 2C22FS-CMR-GY-B-ADG
    SKU: 25193801
    $93.26
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # 2C22FS-CMR-GY-B-ADG
    • Application Security Alarm
    • Type Riser
    • UNSPSC 26121600
    • Insulation Material PVC
    • Shielded Aluminum Mylar
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Shielded security alarm cable has (2) 22 AWG conductors. Cable has a grey jacket and comes in a 1000 feet box. Alt Mfr 12202RSD-1.0B
    Shielded Security Alarm Cable
    • PVC Insulation
    • Bare Copper Conductor
    • Twisted Aluminum Mylar Shielding with Drain Wire
    • 300V Rated
    • 75°C Temperature Rating
    • Rating NEC FPLR/760, CMR/800, CL3R, CL2R/725