General Cable 2C22FS-CMP-NA-R5K-GCC E2102S.46.86, Electronic Cable, Plenum, (2) 22 AWG Conductors, Natural, 5000 ft. Reel | Graybar Store
     
General Cable - E2102S.46.86, Electronic Cable, Plenum, (2) 22 AWG Conductors, Natural, 5000 ft. Reel - 2C22FS-CMP-NA-R5K-GCC
+ / - Hover over image to Zoom
Other Views

    E2102S.46.86, Electronic Cable, Plenum, (2) 22 AWG Conductors, Natural, 5000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C22FS-CMP-NA-R5K-GCC
    SKU: 25836986
    $0.11
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Copper
    Length:5000 ft. Reel
    No. of Conductors:2
    Cable Type:Plenum
    Color:Natural
    Alternate Manufacturer Part No.:E2102S.46.86
    Standard:NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V) and NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C22FS-CMP-NA-R5K-GCC
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 2
    • Application Sound/Alarm, Security
    • Type Plenum
    • UNSPSC 26121500
    • Alternate Manufacturer Part No. E2102S.46.86
    • Conductor Material Tinned Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 5000 ft. Reel
    • Shielded Aluminum Foil
    • Standard NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V) and NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum electronic cable has (2) 22 AWG conductors. Natural cable is packaged in a 5000 ft. Reel. General Cable Alternate Manufacturer Number is E2102S.46.86