Belden 2C22-CMR-GY-BS-BED Security And Alarm Cable, Riser, Grey, 22 AWG, 2 Conductor, 1000 ft. Box | Graybar Store
     
Belden - Security And Alarm Cable, Riser, Grey, 22 AWG, 2 Conductor, 1000 ft. Box - 2C22-CMR-GY-BS-BED
+ / - Hover over image to Zoom
Other Views

    Security And Alarm Cable, Riser, Grey, 22 AWG, 2 Conductor, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2C22-CMR-GY-BS-BED
    SKU: 99913406
    $104.33
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Solid Copper
    Conductor Size:22 AWG
    No. of Conductors:2
    Length:1000 ft.
    Color:Grey
    Alternate Manufacturer Part No.:5520UE 008U1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C22-CMR-GY-BS-BED
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 2
    • Type Riser
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 5520UE 008U1000
    • Conductor Material Solid Copper
    • Conductor Size 22 AWG
    • Insulation Material Polypropylene
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Grey Riser electronic wire has (2) 22 AWG conductors. Wire is packaged in 1000 ft. Box. Belden alt. mfr. number: 5520UE 008U1000