Belden 2C20FS-CMR-BK-B-BED 5400FE 010U1001, Riser Electronic Wire, (2) 20 AWG Conductors, Black, 1000 ft. Box | Graybar Store
     
Belden - 5400FE 010U1001, Riser Electronic Wire, (2) 20 AWG Conductors, Black, 1000 ft. Box - 2C20FS-CMR-BK-B-BED
+ / - Hover over image to Zoom
Other Views

    5400FE 010U1001, Riser Electronic Wire, (2) 20 AWG Conductors, Black, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2C20FS-CMR-BK-B-BED
    SKU: 25871644
    $148.34
    Checking Pricing
         
    No. of Conductors:2
    Length:1000 ft. Box
    Conductor Size:20 AWG
    Conductor Material:Tinned Copper
    Cable Type:Riser
    Color:Black
    Alternate Manufacturer Part No.:5400FE 010U1001
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C20FS-CMR-BK-B-BED
    • Cable Type Riser
    • Color Black
    • No. of Conductors 2
    • Alternate Manufacturer Part No. 5400FE 010U1001
    • Conductor Material Tinned Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • Shielded Overall Beldfoil Shield/Tinned Copper
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Riser electronic cable has (2) 20 AWG conductors. Black cable is packaged in a 1000 ft. Box. Belden Alternate Manufacturer Number is 5400FE 010U1001