Belden 2C20FS-CMP-WH-B-B-FA-BED 6400FE 009U1001, Electronic Cable, Plenum, (2) 20 AWG Conductors, White, 1000 ft. Box | Graybar Store
     
Belden - 6400FE 009U1001, Electronic Cable, Plenum, (2) 20 AWG Conductors, White, 1000 ft. Box - 2C20FS-CMP-WH-B-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    6400FE 009U1001, Electronic Cable, Plenum, (2) 20 AWG Conductors, White, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2C20FS-CMP-WH-B-B-FA-BED
    SKU: 25866914
    $186.77
    Checking Pricing
         
    No. of Conductors:2
    Length:1000 ft.
    Conductor Size:20 AWG
    Conductor Material:Bare Copper
    Cable Type:Plenum
    Color:White
    Alternate Manufacturer Part No.:6400FE 009U1001
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C20FS-CMP-WH-B-B-FA-BED
    • Cable Type Plenum
    • Color White
    • No. of Conductors 2
    • Alternate Manufacturer Part No. 6400FE 009U1001
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plenum electronic cable has (2) 20 AWG conductors. White cable is packaged in a 1000 ft. Box. Belden Alternate Manufacturer Number is 6400FE 009U1001