Belden 2C20FS-CMP-GN-B-FA-BED 6400FE 005U1000, Electronic Cable, Plenum, (2) 20 AWG Conductors, Green, 1000 ft. Box | Graybar Store
     
Belden - 6400FE 005U1000, Electronic Cable, Plenum, (2) 20 AWG Conductors, Green, 1000 ft. Box - 2C20FS-CMP-GN-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    6400FE 005U1000, Electronic Cable, Plenum, (2) 20 AWG Conductors, Green, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2C20FS-CMP-GN-B-FA-BED
    SKU: 25861663
    $188.64
    Checking Pricing
         
    No. of Conductors:2
    Length:1000 ft.
    Conductor Size:20 AWG
    Conductor Material:Bare Copper
    Cable Type:Plenum
    Color:Green
    Alternate Manufacturer Part No.:6400FE 005U1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C20FS-CMP-GN-B-FA-BED
    • Cable Type Plenum
    • Color Green
    • No. of Conductors 2
    • Type Plenum
    • Alternate Manufacturer Part No. 6400FE 005U1000
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Jacket Material Flamearrest Jacket
    • Length 1000 ft.
    • Shielded Beldfoil Shield
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plenum electronic cable has (2) 20 AWG conductors. Green cable is packaged in a 1000 ft. Box. Belden Alternate Manufacturer Number is 6400FE 005U1000