Belden 2C18FS-FPL-R-M-R-BED 5320FJ 0021000, Multi-Conductor Fire Alarm Cable, Riser, (2) 18 AWG Conductors, Maroon, 1000 ft. Reel | Graybar Store
     
Belden - 5320FJ 0021000, Multi-Conductor Fire Alarm Cable, Riser, (2) 18 AWG Conductors, Maroon, 1000 ft. Reel - 2C18FS-FPL-R-M-R-BED
+ / - Hover over image to Zoom
Other Views

    5320FJ 0021000, Multi-Conductor Fire Alarm Cable, Riser, (2) 18 AWG Conductors, Maroon, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 2C18FS-FPL-R-M-R-BED
    SKU: 99913186
    $261.19
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
    Color:Maroon
    Alternate Manufacturer Part No.:5320FJ 0021000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C18FS-FPL-R-M-R-BED
    • Cable Type Riser
    • Color Maroon
    • No. of Conductors 2
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 5320FJ 0021000
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Polypropylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fire alarm cable has (2) 18 AWG conductors. Maroon cable is packaged in a 1000 ft. Reel. Belden Alternate Manufacturer Number is 5320FJ 0021000