General Cable 2C18FS-FPL-M-R-GCC Shielded Non-Plenum Electronic Cable, Mid-Capacitance, (2) 18 AWG Conductors, Red, 5000 ft. Reel | Graybar Store
     
General Cable - Shielded Non-Plenum Electronic Cable, Mid-Capacitance, (2) 18 AWG Conductors, Red, 5000 ft. Reel - 2C18FS-FPL-M-R-GCC
+ / - Hover over image to Zoom
Other Views

    Shielded Non-Plenum Electronic Cable, Mid-Capacitance, (2) 18 AWG Conductors, Red, 5000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C18FS-FPL-M-R-GCC
    SKU: 97189557
    $275.22
    Checking Pricing
         
    Cable Type:Non-Plenum
    Color:Red
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    Length:5000 ft.
    No. of Conductors:2
    Alternate Manufacturer Part No.:C0472.41.03
    Standard:NEC Article 760 Type FPL, RoHS Compliant Directive 2011/65/EU and Passes UL 70,000 BTU Vertical Tray Flame Test
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18FS-FPL-M-R-GCC
    • Cable Type Non-Plenum
    • Color Red
    • No. of Conductors 2
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. C0472.41.03
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 5000 ft.
    • Standard NEC Article 760 Type FPL, RoHS Compliant Directive 2011/65/EU and Passes UL 70,000 BTU Vertical Tray Flame Test
    • SKU Spec Sheet
      2C18FS-FPL-M-R-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-plenum electronic cable has (2) 18 AWG conductors. Red cable is packaged in a 5000 ft. Reel. General Cable Alternate Manufacturer Number is C0472.41.03
    Mid-Capacitance, Shielded, Non-Plenum NEC Type FPL for Microprocessor-Controlled Systems, 2C/18 SBC SHLD MID-CAP FPL, 1000' Reel