Belden 2C18FS-CMR-GY-B5-BED 5300FE 008U500, Riser Electronic Wire, (2) 18 AWG Conductors, Grey, 500 ft. Box | Graybar Store
     
Belden - 5300FE 008U500, Riser Electronic Wire, (2) 18 AWG Conductors, Grey, 500 ft. Box - 2C18FS-CMR-GY-B5-BED
+ / - Hover over image to Zoom
Other Views

    5300FE 008U500, Riser Electronic Wire, (2) 18 AWG Conductors, Grey, 500 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2C18FS-CMR-GY-B5-BED
    SKU: 99913092
    $102.54
    Checking Pricing
         
    No. of Conductors:2
    Length:500 ft.
    Conductor Size:18 AWG
    Conductor Material:Tinned Copper
    Cable Type:Riser
    Color:Grey
    Alternate Manufacturer Part No.:5300FE 008U500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C18FS-CMR-GY-B5-BED
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 2
    • Type Non-Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 5300FE 008U500
    • Conductor Material Tinned Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 500 ft.
    • Shielded Overall Beldfoil Shield/Tinned Copper
    • ECCN EAR99
    Product Overview:
    Riser electronic cable has (2) 18 AWG conductors. Grey cable is packaged in a 500 ft. Box. Belden Alternate Manufacturer Number is 5300FE 008U500