Belden 2C18FS-CMP-PU-B-FA-BED 6300FE 007U1001, Electronic Cable, Plenum, (2) 18 AWG Conductors, Purple, 1000 ft. Box | Graybar Store
     
Belden - 6300FE 007U1001, Electronic Cable, Plenum, (2) 18 AWG Conductors, Purple, 1000 ft. Box - 2C18FS-CMP-PU-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    6300FE 007U1001, Electronic Cable, Plenum, (2) 18 AWG Conductors, Purple, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 2C18FS-CMP-PU-B-FA-BED
    SKU: 25591301
    $0.00
    Checking Pricing
         
    No. of Conductors:2
    Length:1000 ft.
    Conductor Size:18 AWG
    Conductor Material:Tinned Copper
    Cable Type:Plenum
    Color:Purple
    Alternate Manufacturer Part No.:6300FE 007U1001
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C18FS-CMP-PU-B-FA-BED
    • Cable Type Plenum
    • Color Purple
    • No. of Conductors 2
    • Type Plenum
    • Alternate Manufacturer Part No. 6300FE 007U1001
    • Conductor Material Tinned Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material Flamearrest Jacket
    • Length 1000 ft.
    • Shielded Beldfoil Shield
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum electronic cable has (2) 18 AWG conductors. Purple cable is packaged in a 1000 ft. Box. Belden Alternate Manufacturer Number is 6300FE 007U1001