General Cable 2C18FS-CMP-PK-RBFG-GCC E2202S.41.13, Electronic Cable, Plenum, (2) 18 AWG Conductors, Pink, 1000 ft. Reel | Graybar Store
     
General Cable - E2202S.41.13, Electronic Cable, Plenum, (2) 18 AWG Conductors, Pink, 1000 ft. Reel - 2C18FS-CMP-PK-RBFG-GCC
+ / - Hover over image to Zoom
Other Views

    E2202S.41.13, Electronic Cable, Plenum, (2) 18 AWG Conductors, Pink, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C18FS-CMP-PK-RBFG-GCC
    SKU: 25321217
    $156.23
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft.
    No. of Conductors:2
    Cable Type:Plenum
    Color:Pink
    Alternate Manufacturer Part No.:E2202S.41.13
    Standard:NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V) and NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18FS-CMP-PK-RBFG-GCC
    • Cable Type Plenum
    • Color Pink
    • No. of Conductors 2
    • Application Sound/Alarm, Security
    • Type Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. E2202S.41.13
    • Brand Carol®
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Flexguard PVC
    • Jacket Material Flexguard PVC
    • Length 1000 ft.
    • Shielded Aluminum Polyester Foil
    • Standard NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V) and NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum electronic cable has (2) 18 AWG conductors. Pink cable is packaged in a 1000 ft. Reel. General Cable Alternate Manufacturer Number is E2202S.41.13